Shop All Hand Scrapers
Carlisle Foodservice
Plastic Handheld Scraper 3", Purple
Mfr # 40230EC68
Zoro # G006125131
product price: $2.59
/ea
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 40230EC68
- Zoro # G006125131
- UPC # 085404017175
- Country of Origin Mexico
- Category Hand Scrapers
Details
Item | Plastic Handheld Scraper 3",Purple |
Description
Plastic Handheld Scraper 3 In.,Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE WTX CLAMP EDGE 100""CUTS (545100)
- INSIZE Protractor, 3-3/8" L, LCD, Stainless steel (2373-360)
- UNIBOR 14" Cermet Aluminium Blade (RAPBU355AL)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-1/2" (09719)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Yellow (40230EC04)
- CARLISLE FOODSERVICE Steel Handheld Scraper 3", Brown (40130EC01)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Green (40230EC09)
- CARLISLE FOODSERVICE Steel Handheld Scraper 3", Purple (40130EC68)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Red (40230EC05)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", White (40230EC02)
- REMCO Scraper, 9-3/4 In. L, Pink (69621)
- Carlisle Foodservice Hand Scrapers