Shop All Hand Scrapers
Carlisle Foodservice
Plastic Handheld Scraper 3", Green
Mfr # 40230EC09
Zoro # G206125122
product price: $2.59
/ea
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 40230EC09
- Zoro # G206125122
- UPC # 085404017113
- Country of Origin Mexico
- Category Hand Scrapers
Details
Item | Plastic Handheld Scraper 3",Green |
Description
Plastic Handheld Scraper 3 In.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 in L (RSG-194)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 22mm (84984)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/4 (20421)
- KEO 5/16 x 100 deg HSS 6FLT Countersink (55063)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Tan (40230EC25)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Red (40230EC05)
- CARLISLE FOODSERVICE Steel Handheld Scraper 3", Purple (40130EC68)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", White (40230EC02)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Purple (40230EC68)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Yellow (40230EC04)
- UNGER ErgoTec Premium Stainless Steel Blades 4 Inch, 25PK (ENB10)
- Carlisle Foodservice Specialty Safety Tools