Shop All Serving Plates and Bowls
Carlisle Foodservice
Pie Plate, 6.44" Dia, White
Mfr # KL20402
Zoro # G401260802
product price: $2.65
/ea
Sold in multiples of 48 for $127.20
$127.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Dia. (In.) 6 11/25 in
- Color White
- Overall Height (In.) 0.64 in
- Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # KL20402
- Zoro # G401260802
- UPC # 077838211120
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 6 11/25 in |
Overall Height (In.) | 0.64 in |
Details
Item | Pie Plate |
Type | Round |
Color | White |
Material | Melamine |
Resistant Temp. (Deg. F) | 212 Degrees F |
Number of Compartments | 1 |
Temp. Resistance (Deg. F) | 212 Degrees F |
Product Type | Pie Plate |
Description
Pie Plate, Overall Height 5/8 in, Number of Compartments 1, Product Type Pie Plate, Color White, Diameter 6 1/2 in, Material Melamine, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Kingline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Bain Marie, 2 qt, Stainless Steel (SBM03)
- SQWINCHER Sports Drink Mix, 9.5 oz., Mix Powder, Regular, Orange, 20 PK (159016004)
- CONTINENTAL REFRIGERATION Control, Temperature (4-749)
- CROWN STEAM Thermocouple ( 55 Long ) (4342-1)
- CARLISLE FOODSERVICE Handled Soup Bowl, 8 oz., Brown, PK24 (700628)
- CARLISLE FOODSERVICE Melamine 3-Comp Plate, 10", Wht, PK48 (KL10202)
- CARLISLE FOODSERVICE Sandwich Plate, 7.22" Dia, White (KL20102)
- CARLISLE FOODSERVICE Melamine Nappie Bowl, 14 oz., Blue, PK48 (4352135)
- CARLISLE FOODSERVICE Catering Platter, 21"x15", Wht, PK6 (4384002)
- CARLISLE FOODSERVICE Dinner Plate, 10-1/4", Melamine Cafe Blue PK48 (4350035)
- CRESTWARE Fruit Dish, 4 oz., Ceramic Bone White PK36 (RE31)
- Carlisle Foodservice Serving Plates and Bowls