Shop All Serving Plates and Bowls
Carlisle Foodservice
Petal Mist Bowl, 17-1/4 qt., Clear PK4
Mfr # 6919GR07
Zoro # G7008407
original price:
$217.00
9% off
new price: $195.99
/pk 4, $49.00/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 17 1/4 qt
- Diameter 18 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 6919GR07
- Zoro # G7008407
- UPC # 00077838000038
- Country of Origin United States
- Category Serving Plates and Bowls
Dimensions
Diameter | 18 in |
Details
Item | Petal Mist Bowl |
Capacity | 17 1/4 qt |
Color | Clear |
Description
Petal Mist Bowl, Color Crystal, Diameter 18 in, Overall Width Not Applicable, Overall Length Not Applicable, Product Type Petal Mist Bowl, Capacity 17.3 qt, Pattern Petal Mist, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermocouple - 72" (412788-60)
- CRESTWARE Nappie Bowl, 15 oz., Ceramic Bright White PK36 (AL34)
- D & W FINE PACK D & W Fine Pack 4 oz. Utility Cup, PK1000 (19044)
- RSVP INTERNATIONAL Spice Measuring Spoon, 6PK (DILL)
- CARLISLE FOODSERVICE Melamine Shallow Bowl, 46 oz., Wht, PK12 (ARR24002)
- CARLISLE FOODSERVICE Bowl, 27-1/2 oz., Melamine Black PK48 (800BGR03)
- CARLISLE FOODSERVICE Melamine 3-Comp Plate, 10", Wht, PK48 (KL10202)
- CARLISLE FOODSERVICE Dessert Dish, 5 oz., SAN Clear PK24 (453007)
- CARLISLE FOODSERVICE Catering Platter, 21"x15", Wht, PK6 (4384002)
- CARLISLE FOODSERVICE Salad Plate, 7.93" Dia, Clear (690707)
- CARLISLE FOODSERVICE Rimmed Fruit Bowl, 4.4 oz., Melamine Tan PK48 (KL805GR25)
- Carlisle Foodservice Serving Plates and Bowls