Shop All Serving Utensils
Carlisle Foodservice
Perf Short Handle, 1.5 oz., Brown, PK12
Mfr # 496101
Zoro # G3137832
product price: $89.29
/pk 12, $7.44/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Certified Yes
- Bowl Material Acetal
- Product Type Short Handle Measure Miser
- Bowl Width 2 5/8 in
- Coated Handle No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 496101
- Zoro # G3137832
- UPC # 77838865446
- Country of Origin Mexico
- Category Serving Utensils
Dimensions
Bowl Width | 2 5/8 in |
Bowl Length | 7/8 in |
Details
Item | Portion Control Spoon |
NSF Certified | Yes |
Bowl Material | Acetal |
Product Type | Short Handle Measure Miser |
Coated Handle | No |
Perforated/Solid | Perforated |
Description
Portion Control Spoon, Capacity 1.5 oz, Perforated/Solid Perforated, Overall Length 7 1/8 in, Color Brown, Bowl Material Acetal, Bowl Length 7/8 in, Bowl Width 2 5/8 in, Coated Handle No, Handle Material Acetal, Product Type Short Handle Measure Miser, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Latch Assembly, #1040-42 (1040-42)
- NEW AGE Utility Cart, 22x41x37 (97177)
- HATCO Warmer Element 120V 800W (R02.08.104D.00)
- TURBOCHEF Cooling Fan (NGC-3077)
- CARLISLE FOODSERVICE Ladle, 8 3/4 in L, Silver (60208)
- CARLISLE FOODSERVICE Round Dispenser w/Base, 5 gal., Black (222903)
- CARLISLE FOODSERVICE Storage Container, 6 qt., Wht, PK12 (155602)
- CARLISLE FOODSERVICE Solid Spoon, Black, 8 In, PK12 (445003)
- CARLISLE FOODSERVICE Flagged Polyprop Floor Sweep, 18", PK12 (3620481823)
- CARLISLE FOODSERVICE Paddle Scraper, 48", SS, PK6 (40349)
- WINCO 15 in Slotted Serving Spoon (BSST-15)
- Carlisle Foodservice Serving Utensils