Shop All Baking Utensils
Carlisle Foodservice
Pastry Brush, 8 1/2 in L, Plastic Handle
Mfr # 4039202
Zoro # G801260341
product price: $10.35
/ea
Sold in multiples of 12 for $124.20
$124.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Plastic
- Handle Material Plastic
- Brush Width (In.) 3 in
- Handle Length (In.) 6.25 in
- Brush Length (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4039202
- Zoro # G801260341
- UPC # 085404145526
- Country of Origin Mexico
- Category Baking Utensils
Dimensions
Brush Width (In.) | 3 in |
Handle Length (In.) | 6.25 in |
Brush Length (In.) | 2 in |
Overall Length (In.) | 8 1/4 in |
Bristle Width | 3 in |
Bristle Length | 2 in |
Details
Handle Type | Plastic |
Handle Material | Plastic |
Item | Pastry Brush |
Handle Color | White |
Bristles | Nylon |
Product Type | Pastry Brush |
NSF Certified | No |
Hook Included | No |
Bristle Material | Nylon |
Bristle Color | White |
Description
Pastry Brush, Handle Length 6 1/4 in, Handle Color White, Bristle Width 3 in, Bristle Color White, Handle Material Plastic, Hook Included No, Overall Length 8 1/2 in, Bristle Length 2 in, NSF Certified No, Bristle Material Nylon, Product Type Pastry Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Fan Cover (157609)
- GE Igniter Assembly (WB13T10045)
- VULCAN HART 304 Ss Flex 3/8 Od X 12 Left Tube (00-851614-00002)
- COMSTOCK CASTLE Fryer Hi-Limit (22002)
- CARLISLE FOODSERVICE Pastry Brush, 7 1/2 in L, Plastic Handle (4039102)
- CARLISLE FOODSERVICE French Whip, SS, 48 In, PK2 (40682)
- CARLISLE FOODSERVICE Pastry Brush, 8 1/2 in L, Plastic Handle (4039302)
- CORE KITCHEN Funnel Set Silicone 3Pc (AC29910)
- CRESTWARE Scraper, Brown, 5 in. L, Wood (WHG55)
- VOLLRATH French Whip, L 16 In, Aqua (47093)
- RSVP INTERNATIONAL Cake Tester (TEST)
- Carlisle Foodservice Baking Utensils