Shop All Serving Utensils
Carlisle Foodservice
Paddle Scraper w/Handle, 60" L, PK6
Mfr # 4135900
Zoro # G3136843
product price: $239.99
/pk 6, $40.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Paddle Scraper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4135900
- Zoro # G3136843
- UPC # 85404101713
- Country of Origin Mexico
- Category Serving Utensils
Details
Item | Paddle Scraper |
Product Type | Paddle Scraper |
Description
Paddle Scraper, Overall Length 60 in, Product Type Paddle Scraper, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPITALITY MINTS 1lbs Thank You Mints (19061)
- AJM PACKAGING AJM 20# Kraft Squat Bag, PK500 (SQ40NP5C)
- MASTER-BILT Bit-25 Lae Controller, 120V-23 (19-14605-IHC27)
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- CARLISLE FOODSERVICE Metal Telescopic Handle, 34", PK12 (36545000)
- CARLISLE FOODSERVICE Short Platform Janitorial Cart, Gray (JC1945S23)
- CARLISLE FOODSERVICE Pom Tong, Red, 6.44 In, PK12 (460605)
- CARLISLE FOODSERVICE SS Util Cart, 3 Shelf, 400 lb., 15.75x29.5" (UC4031529)
- CARLISLE FOODSERVICE Large Metal Handle Brace, 11.5" L, PK12 (4528000)
- CARLISLE FOODSERVICE Swivel Pad Holder, 9-1/4", PK12 (36538014)
- VOLLRATH Grip 'N Serv 14 in Solid Serving Spoon (46945)
- Carlisle Foodservice Serving Utensils