Shop All Brushes
Carlisle Foodservice
Oven Brush/Scrapr, Brass Brstl, Incl Hndl
Mfr # 4152000
Zoro # G3136703
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Brass
- Bristle Length 1-1/4 in
- Features 8-1/2 in Brush Size; 42 in Length; Stainless Steel Metal Scrapers Make Removal of Heavy Carbon Deposits, Rust and Burned-On Food Build Up
- Trim Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4152000
- Zoro # G3136703
- UPC # 85404138085
- Country of Origin Mexico
- Category Brushes
Dimensions
Bristle Length | 1-1/4 in |
Trim Length | 1-1/4" |
Details
Bristle Material | Brass |
Item | Oven Brush/Scrapr,Brass Brstl,Incl Hndl |
Features | 8-1/2 in Brush Size; 42 in Length; Stainless Steel Metal Scrapers Make Removal of Heavy Carbon Deposits, Rust and Burned-On Food Build Up |
Description
Oven Brush/Scrapr,Brass Brstl,Incl Hndl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO Manual Dishwashing Liquid, 55 gal., Unsctd (PL9721/55)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Black, Open Top, Plastic (1955959)
- MILWAUKEE TOOL AIR-TIP 3-in-1 Crevice and Brush Tool Attachment for Wet/Dry Vacuums (49-90-2023)
- SHOP-VAC Vacuum Bags, 3 PK (9066000)
- CARLISLE FOODSERVICE Carlisle Swivel Scrub Heavy-Duty General Use W/Dupont Tynex Nylon Filament 8in, Blue - (36530014)
- CARLISLE FOODSERVICE Utility Scrub, PPY Bristles, 8-1/2in, PK12, 12 PK (3650500)
- CARLISLE FOODSERVICE Brush, Counter, Horsehair For - Part# 3638003 (3638003)
- CARLISLE FOODSERVICE Broiler w/Carbon Steel Bristle, 30.5 in, Package Quantity 6, 30 in L Handle, 1/2 in L Brush, Wood (4002600)
- CARLISLE FOODSERVICE Spectrum Boot 'N Shoe Brush 14-3/4in x 16-1/2in Blue (4042414)
- CARLISLE FOODSERVICE Brush, Tank (16"L, 5"Od) (4001002)
- CARLISLE FOODSERVICE 1 1/2 in W Coffee Maker Brush, Soft, 3 in L Handle, 6 in L Brush, Black, Plastic, 10 in L Overall (4015300)
- Carlisle Foodservice Brushes