Shop All Trays and Platters
Carlisle Foodservice
Oval Platter, 12 x 8-1/2, Tan, PK24
Mfr # 43560GR25
Zoro # G7050942
product price: $244.99
/pk 24, $10.21/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 8 1/2 in
- Height 1 in
- Color Tan
- Temp. Resistance 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 43560GR25
- Zoro # G7050942
- UPC # 077838835029
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 12 in |
Width | 8 1/2 in |
Height | 1 in |
Overall Length | 12 in |
Details
Item | Oval Platter |
Color | Tan |
Temp. Resistance | 212 Degrees F |
NSF Certified | No |
Maximum Temperature Resistance | 212 Degrees F |
Handle Included | No |
Description
Oval Platter, Product Type Platter, Color Tan, Diameter Not Applicable, Handle Included No, Maximum Temperature Resistance 212 Degrees F, Overall Height 1 in, Overall Length 12 in, Overall Width 8 1/2 in, NSF Certified No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermopile (410839-00004)
- VOLLRATH Gasket Large (8013054)
- AMERICAN RANGE Hi Limit Switch Kit (A10007)
- SOUTHBEND Oven Door Switch (1177567)
- CARLISLE FOODSERVICE Bakery Tray/Sheet Pan Rack, PK3 (RSP14)
- CARLISLE FOODSERVICE Round Tray, 14-5/8", Black, PK12 (1400GL004)
- CARLISLE FOODSERVICE Cafeteria Tray, 18 in L, Burgundy (CT141861)
- CARLISLE FOODSERVICE Cafeteria Tray, 14 in L, Blue (CT101414)
- CARLISLE FOODSERVICE Oval Basket, 1.1 qt., Straw, PK12 (650467)
- CARLISLE FOODSERVICE Cafeteria Tray, 16 in L, Blue (CT121614)
- COMIDA 6 x 9 in. Nickel Plated Rectangular Cash Tray (CO2535322)
- Carlisle Foodservice Trays and Platters