Shop All Serving Plates and Bowls
This Product is Discontinued
Carlisle Foodservice
Nappie Bowl, 14 oz., Melamine Tan PK48 (Discontinued)
Mfr # KL10825
Zoro # G4404565
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 14 oz
- Overall Height 1.83 in
- Diameter 5.52 in
- Color Tan
- Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # KL10825
- Zoro # G4404565
- UPC # 00077838035092
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 1.83 in |
Diameter | 5.52 in |
Details
Item | Nappie Bowl |
Capacity | 14 oz |
Color | Tan |
Material | Melamine |
Description
Nappie Bowl, Color Tan, Diameter 5.52 in, Overall Height 1.83 in, Capacity 14 oz, Material Melamine, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.