Shop All Squeegees
Carlisle Foodservice
Moss Foam Squeegee, 30", Red, PK10
Mfr # 36693000
Zoro # G3134770
product price: $167.99
/pk 10, $16.80/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight Double
- Material neoprene
- Application For Use on Uneven, Grouted and Smooth Surface Floors
- Squeegee Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 36693000
- Zoro # G3134770
- UPC # 17183293860
- Country of Origin Belgium
- Category Squeegees
Dimensions
Width | 30" |
Details
Item | Moss Foam Squeegee,30",Red,Package Quantity 10 |
Squeegee Blade Shape | Straight Double |
Material | neoprene |
Application | For Use on Uneven, Grouted and Smooth Surface Floors |
Squeegee Frame Material | Plastic |
Description
Moss Foam Squeegee,30 In.,Red,Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, Black, Wood, 24 in L Overall (1VAK6)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-M)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Yellow (31736)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Citrus Burst, 8 oz, PK6 (900436)
- CARLISLE FOODSERVICE Dbl-Blade Rubber Squeegee, 8", PK12 (4007200)
- CARLISLE FOODSERVICE Floor Sweep w/Squeegee, 24", Blu, PK6 (3621962414)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Red, PK6 (4156805)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Blue, PK6 (4156814)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 18", Orn, PK6 (4156724)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Yllw, PK6 (3656804)
- VIKAN VIKAN Black 24" Polypropylene Floor Squeegee (71609/29609)
- Carlisle Foodservice Squeegees