Shop All Squeegees
Carlisle Foodservice
Moss Foam Rubber Squeegee, 22", Blk, PK10
Mfr # 36622200
Zoro # G3134603
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight Double
- Material Synthetic Rubber
- Application For Use on Uneven, Grouted and Smooth Surface Floors
- Squeegee Frame Material Plastic
- Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 36622200
- Zoro # G3134603
- UPC # 17183290500
- Country of Origin Belgium
- Category Squeegees
Dimensions
Width | 22" |
Details
Item | Moss Foam Rubber Squeegee,22",Blk,Package Quantity 10 |
Squeegee Blade Shape | Straight Double |
Material | Synthetic Rubber |
Application | For Use on Uneven, Grouted and Smooth Surface Floors |
Squeegee Frame Material | Plastic |
Description
Moss Foam Rubber Squeegee,22 In.,Blk,Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN-PAIL Bucket Color 6 Quart, Blue (KPP196KCBL)
- UNGER 56 in Tapered Floor Squeegee Handle Extension Pole, 1 in Dia, Green/Silver, Aluminum (AL14G)
- STOUT BY ENVISION 64 gal Trash Bags, Green, 48 PK (E4860E85)
- RUBBERMAID COMMERCIAL 1 in Wet Mop, 24 oz Dry Wt, 4 Ply Blend, Blue, PK12 (RCPF51800BE)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Blue, PK6 (3656814)
- CARLISLE FOODSERVICE Prof Dbl-Blade Rubber Squeegee, 12", PK6 (4102700)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Blue, PK6 (4156814)
- CARLISLE FOODSERVICE Dbl Foam Neoprene Floor Squeegee, 24", PK6 (4008200)
- CARLISLE FOODSERVICE Windshield Washer/Squeegee, 14-7/8", PK12 (36286800)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Purple, PK6 (3656868)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Green, PK6 (3656709)
- Carlisle Foodservice Squeegees