Shop All Mop Wringers
This Product is Discontinued
Carlisle Foodservice
Mop Bucket, Side Press Wringer, 35qt, Yel (Discontinued)
Mfr # 3690404
Zoro # G3981680
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wringer Type Side Press
- Anti-Spill No
- Product Type Mop Bucket and Wringer Combination
- Wringer Handle Material Polypropylene
- Bucket Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 3690404
- Zoro # G3981680
- Country of Origin China
- Category Mop Wringers
Details
Wringer Type | Side Press |
Item | Mop Bucket and Wringer |
Anti-Spill | No |
Product Type | Mop Bucket and Wringer Combination |
Wringer Handle Material | Polypropylene |
Bucket Color | Yellow |
Wringer Type | Side Press |
Description
Mop Bucket and Wringer, Wringer Type Side Press, Capacity 8 3/4 gal, Anti-Spill No, Bucket Color Yellow, Product Type Mop Bucket and Wringer Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.