Shop All Measuring Utensils
Carlisle Foodservice
Measuring Cup, Clear, Plastic
Mfr # 4314507
Zoro # G501705005
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Material Polycarbonate
- Color Clear
- Length 8 19/50 in
- Handle Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4314507
- Zoro # G501705005
- UPC # 077838803240
- Country of Origin China
- Category Measuring Utensils
Dimensions
Length | 8 19/50 in |
Height | 9 3/50 in |
Width | 8 69/100 in |
Details
Item | Measure Cup |
Capacity | 1 gal |
Material | Polycarbonate |
Color | Clear |
Handle Color | Clear |
Temp. Resistance | 212 Degrees F |
Standards | NSF |
Graduation Subdivisions | 4 quarts |
Maximum Temperature Resistance | 212 Degrees F |
Product Type | Measuring Cup |
NSF Certified | Yes |
Dry/Liquid | Dry, Liquid |
Description
Measure Cup, Overall Height 9 1/16 in, Material Polycarbonate, Color Clear, Handle Color Clear, Maximum Temperature Resistance 212 Degrees F, Capacity 1 gal, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 4 quarts, Overall Length 8 3/8 in, Overall Width 8 11/16 in, NSF Certified Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk1000 (5338CD)
- CHEF CRAFT Spoons Measuring (20434)
- GARLAND Regulator, 1", 4-8" Wc , Nat, R600 (4522421)
- TIDEL ENGINEERING Display/Touchscreen (633-0020-007S)
- CARLISLE FOODSERVICE Measure Cup, Clear, PK6 (4314207)
- CRESTWARE Measuring Cup, Polycarbonate, 1 Pint (PMC1P)
- VIKAN Measuring Cup, Blue, Plastic (60003)
- DREAMFARM MEASURING CUP CLR/RD 4PC (DFLV2430)
- CRESTWARE Measuring Cup Set, 1/4, 1/3, 1/2, and 1 Cup (MEACP)
- CHEF CRAFT CORPORATI Chef Craft 1/8 cups Plastic Clear Measuring Cup (21283)
- TRAEX Traex Dual Handled French Fry Bagger (3672)
- Carlisle Foodservice Measuring Utensils