Shop All Measuring Utensils
Carlisle Foodservice
Measure Miser, Solid Blue Dot, PK12
Mfr # 437006
Zoro # G7183145
product price: $108.99
/pk 12, $9.08/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 oz
- Material polycarbonate
- Color Beige
- Temp. Resistance 212 Degrees F
- Length 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 437006
- Zoro # G7183145
- UPC # 077838836699
- Country of Origin Mexico
- Category Measuring Utensils
Dimensions
Length | 12 3/4 in |
Width | 2 3/4 in |
Bowl Length | 1 3/4 in |
Bowl Width | 2 3/4 in |
Overall Length | 12 3/4 in |
Details
Item | Measure Miser |
Capacity | 3 oz |
Material | polycarbonate |
Color | Beige |
Temp. Resistance | 212 Degrees F |
Bowl Material | Polycarbonate |
Coated Handle | No |
Product Type | Long Handle Measure Miser |
Perforated/Solid | Solid |
NSF Certified | Yes |
Handle Material | Polycarbonate |
Description
Measure Miser, Capacity 3 oz, Perforated/Solid Solid, Overall Length 12 3/4 in, Color Beige/Blue, Bowl Material Polycarbonate, Bowl Length 1 3/4 in, Bowl Width 2 3/4 in, Coated Handle No, Handle Material Polycarbonate, Product Type Long Handle Measure Miser, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Drain Adapter (02-3692-21)
- HUTZLER Funnel Mini Cd/2 Plastic (801)
- VOLLRATH Pan, Sixth-Size, 1.2 Qt (30622)
- ITI Plate, 10-1/2", Ceramic European White PK12 (DO-16)
- CARLISLE FOODSERVICE Measure Miser, Solid Maroon Dot, PK12 (435806)
- CARLISLE FOODSERVICE Measure Cup, Clear, PK6 (4314207)
- CRYSTALWARE CrystalWare 2003896 1 oz Portion Cup Lids; Clear - Pack of 100 (2003896)
- GOODCOOK Cup Measuring 1/4Cup (20344)
- RSVP INTERNATIONAL Scoop - Small - one quarter Cup (SCOOP-SM)
- HASTINGS HOME 5-piece Measuring Cups Set Stainless Steel with Colored Silicone Handles and Metal Ring Hanger (131914MHM)
- RUBBERMAID Measure Plas 2 Qt For - Part# 3217 (3217)
- Carlisle Foodservice Measuring Utensils