Shop All Measuring Utensils
Carlisle Foodservice
Measure Miser, 6.55 in L, Solid
Mfr # 432406
Zoro # G701260786
Sold in multiples of 12 for $98.28
$98.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 fl oz
- Material Polycarbonate
- Color Beige
- Handle Color Beige
- Diameter 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 432406
- Zoro # G701260786
- UPC # 077838285213
- Country of Origin Mexico
- Category Measuring Utensils
Dimensions
Diameter | 2 1/2 in |
Handle Length | 3 99/100 in |
Width | 2 14/25 in |
Height | 1 1/10 in |
Length | 6 11/20 in |
Bowl Width | 2 1/2 in |
Bowl Length | 1 1/8 in |
Details
Item | Measure Miser |
Capacity | 2 fl oz |
Material | Polycarbonate |
Color | Beige |
Handle Color | Beige |
Temp. Resistance | 212 Degrees F |
Handle Type | Solid Short |
Standards | NSF Listed #N4324 |
Handle Material | Polycarbonate |
Product Type | Short Handle Measure Miser |
Perforated/Solid | Solid |
Bowl Material | Polycarbonate |
Coated Handle | No |
NSF Certified | Yes |
Description
Measure Miser, Capacity 2 oz, Perforated/Solid Solid, Overall Length 6 1/2 in, Color Beige/Red, Bowl Material Polycarbonate, Bowl Length 1 1/8 in, Bowl Width 2 1/2 in, Coated Handle No, Handle Material Polycarbonate, Product Type Short Handle Measure Miser, NSF Certified Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Rolling Pin, Aluminum, 23 In (RPA15)
- BSC PREFERRED 24CT Donut Decaf KCup (865547)
- WINCO 9 in x 1 1/4 in Aluminum Pie Pan (APPL-9)
- LOGO BRANDS Buffalo Bills 16oz Satin Etch Curved Beverage Glass (604-G16CB-10)
- CARLISLE FOODSERVICE Measure Miser, Solid Blue Dot, PK12 (437006)
- CARLISLE FOODSERVICE Measure Cup, Clear, PK6 (4314207)
- CARLISLE FOODSERVICE Measure Miser, Solid Maroon Dot, PK12 (435806)
- VOLLRATH Four-Piece Measuring Spoon Set (47118)
- CRESTWARE Stainless Steel Measuring Spoon Set (MEASP)
- RSVP INTERNATIONAL Measuring Spoon - Teardrop, 5PK (MOD-S)
- RSVP INTERNATIONAL Scoop - Large - 1 Cup (SCOOP-LG)
- Carlisle Foodservice Measuring Utensils