Shop All Measuring Utensils
This Product is Discontinued
Carlisle Foodservice
Measure Cup, Clear, PK6 (Discontinued)
Mfr # 4314307
Zoro # G7577701
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 1 qt
- Material polycarbonate
- Color Clear
- Height 5 31/100 in
- Width 6 31/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4314307
- Zoro # G7577701
- UPC # 077838833605
- Country of Origin China
- Category Measuring Utensils
Dimensions
Height | 5 31/100 in |
Width | 6 31/100 in |
Length | 5 3/4 in |
Details
Item | Measure Cup |
Capacity | 1 qt |
Material | polycarbonate |
Color | Clear |
Temp. Resistance | 212 Degrees F |
Description
Measure Cup, Material Polycarbonate, Color Clear, Capacity 1 qt, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.