Shop All Measuring Utensils
Carlisle Foodservice
Measure Cup, Clear, PK6
Mfr # 4314207
Zoro # G4968293
product price: $72.99
/pk 6, $12.17/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz
- Material polycarbonate
- Color Clear
- Height 4 19/100 in
- Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4314207
- Zoro # G4968293
- UPC # 077838833599
- Country of Origin China
- Category Measuring Utensils
Dimensions
Height | 4 19/100 in |
Length | 4 3/4 in |
Width | 5 13/100 in |
Overall Width | 5 1/8 in |
Overall Length | 4 3/4 in |
Overall Height | 4 3/16 in |
Details
Item | Measure Cup |
Capacity | 16 oz |
Material | polycarbonate |
Color | Clear |
Product Type | Measuring Cup |
Dry/Liquid | Dry, Liquid |
NSF Certified | Yes |
Graduation Subdivisions | 2 cups |
Maximum Temperature Resistance | 212 Degrees F |
Description
Measure Cup, Overall Height 4 3/16 in, Material Polycarbonate, Color Clear, Maximum Temperature Resistance 212 Degrees F, Capacity 16 fl oz, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 2 cups, Overall Length 4 3/4 in, Overall Width 5 1/8 in, NSF Certified Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOLTZ Stoltz RP-3 3 inch Super Rollers Bow Stop 'V' - 1/2 inch Shaft (RP-3)
- LOGO BRANDS Arizona Cardinals 14oz Black Relief Mug (601-C14RM-C1)
- BLUE DONUTS 33oz Ceramic Airtight Food Storage Canister with Spoon, Turquoise (BD3928640)
- SERVER Squeeze Bottle Fifo 16Oz For Products - Part# 86989 (86989)
- CARLISLE FOODSERVICE Measure Miser, Solid Blue Dot, PK12 (437006)
- CARLISLE FOODSERVICE Measure Miser, Solid Maroon Dot, PK12 (435806)
- CAMBRO 4 qt. Polycarbonate Polycarbonate Measuring Cup, Clear (EA400MCCW135)
- FUNNEL KING Swivel Spout, Chemical Resistant, 3 qt. (32301)
- SANI-LAV Hand Scoop, 50 oz., Ergonomic Handle (41RB)
- RSVP INTERNATIONAL Coffee Scoop - 2T. (CS-2TB)
- RUBBERMAID COMMERCIAL Utility Scoops, Dishwasher-safe, 64 oz, 6PK, White (RCP288500WHCT)
- Carlisle Foodservice Measuring Utensils