Shop All Barware and Beverage Service
Carlisle Foodservice
Mat, Thermoplastic Rubber Black PK6
Mfr # 1060103
Zoro # G3203426
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Length (In.) 18 in
- Height (In.) 7/16 in
- Width (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 1060103
- Zoro # G3203426
- UPC # 77838579107
- Country of Origin Taiwan, Province of China
- Category Barware and Beverage Service
Dimensions
Length (In.) | 18 in |
Height (In.) | 7/16 in |
Width (In.) | 12 in |
Overall Length | 18 in |
Overall Width | 12 in |
Details
Item | Bar Mat |
Material | Rubber |
Color | Black |
Cut to Fit | No |
Bar Mat Pattern | Solid |
Interlocking | No |
Product Type | Bar Mat |
Description
Bar Mat, Overall Length 18 in, Overall Width 12 in, Product Type Bar Mat, Color Black, Cut to Fit No, Interlocking No, Material Rubber, Bar Mat Pattern Solid, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR HOCKING Anchor Hocking 32 oz. Large Weiss Goblet, PK12 (07338)
- TABLECRAFT Center Ice Core Pitcher, 1/2 Gallon Clear (319)
- RATIONAL Pulse Generator (40.00.404)
- COMBOS Combos Cheddar Pretzel Combo Singles 1.8 oz., PK216 (108568)
- CARLISLE FOODSERVICE Pourer, Black PK12 (WPM2538)
- CARLISLE FOODSERVICE Pouring Spout, Assorted PK12 (PS103AT00)
- CARLISLE FOODSERVICE Portable Bar, Black (755003)
- TABLECRAFT Water Pitcher, Stainless Steel, 3 qt. (203)
- DESIGN TOSCANO Moo Likes the Brew: Cow Cast Iron Bottle Opener, PK 2 (SP9407)
- TABLECRAFT Premium Wine Key Corkscrew, Curved Blade (1228)
- BK RESOURCES Stainless Steel Portable Beverage Center 30 X 48 (PBC-3048)
- Carlisle Foodservice Barware and Beverage Service