Shop All Mops
Carlisle Foodservice
Looped End Mop, Green Band, 369419B14
Mfr # 369419B14
Zoro # G306115986
product price: $6.15
/ea
Sold in multiples of 12 for $73.80
$73.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Green Band
- Mop End Type Looped
- Mop Type Looped End Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 369419B14
- Zoro # G306115986
- UPC # 017183410939
- Country of Origin Honduras
- Category Mops
Details
Mop Head Color | Green Band |
Mop End Type | Looped |
Mop Type | Looped End Mop |
Item | Looped End Mop |
Description
Looped-End Mop,M,Blue w/Green Band,4ply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITBENC Air Wick, SCENTED OIL REFILL, LAVENDER & CHAMOMILE, 0.67 OZ, 2PK (78473PK)
- 3M Scotch-Brite Scouring Pad, Green, 4-1/2" L, 3" W, PK80 (9650)
- QUICKIE Bulldozer Polypropylene 18 in. Multi-Surface Push Broom (628)
- CORTECH Wet Mop, Jaw Connection, White (200615J)
- CARLISLE FOODSERVICE 36942014 20'' Blue Microfiber Looped End Wet Mop Head with 5'' Headband (27136942014)
- CARLISLE FOODSERVICE Small Looped End Mop, Green W/ Yellow Band, 369411B09 (369411B09)
- CARLISLE FOODSERVICE 5 in Mop, Cut-End, White, PK12 (369819B00)
- CARLISLE FOODSERVICE Carlisle Microfiber Wet Mop Pad 18", Blue - 363321814 (363321814)
- CARLISLE FOODSERVICE Flo-Pac 369448B14 Blue Medium Cotton Blend Looped End Wet Mop Head with 5'' Green Headband (271369448B14)
- CARLISLE FOODSERVICE Flo-Pac 369024C00 #24 Natural Large Cotton Cut-End Wet Mop Head with Screw-On Band (271369024C00)
- CARLISLE FOODSERVICE 24 in Dust Mop, PK12, 364752400 (364752400)
- Carlisle Foodservice Floor Mops, Buckets & Wringers