Shop All Mops
Carlisle Foodservice
Looped End Mop, Green Band, 369417B09
Mfr # 369417B09
Zoro # G006116023
product price: $6.55
/ea
Sold in multiples of 12 for $78.60
$78.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Green Band
- Mop End Type Looped
- Mop Type Looped End Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 369417B09
- Zoro # G006116023
- UPC # 017183410878
- Country of Origin Honduras
- Category Mops
Details
Mop Head Color | Green Band |
Mop End Type | Looped |
Mop Type | Looped End Mop |
Item | Looped End Mop |
Description
Looped-End Mop,M,Green w/Green Band,4ply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in W Radiator Brush, 15 in L Handle, 10 in L Brush, Black, Plastic, 24 in L Overall (1VAG9)
- BOARDWALK 100% Corn Warehouse Brooms, 60", Black/Natural, PK6 (BWKBR10001)
- ZEPHYR Wet Mop Head, Cotton, 10016L (10016L)
- SPRAYWAY 19 Oz. Glass & Surface Cleaner (SW050R)
- CARLISLE FOODSERVICE 369670B14 Blue Medium Rayon Blend Looped End Finishing Wet Mop Head with 5'' Headband (271369670B14)
- CARLISLE FOODSERVICE 48 in x 5 in Dust Mop, PK12, 364754800 (364754800)
- CARLISLE FOODSERVICE Flo-Pac 369024C00 #24 Natural Large Cotton Cut-End Wet Mop Head with Screw-On Band (271369024C00)
- CARLISLE FOODSERVICE Flat Mop Head, PK12, 363351900 (363351900)
- CARLISLE FOODSERVICE X-Large Narrow Mop, Cut-End, Natural, PK12 (36973200)
- CARLISLE FOODSERVICE 369816B00 #16 Natural Small Cotton Cut-End Wet Mop Head with 1'' Headband (271369816B00)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 16oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGD25206WH00 (FGD25206WH00)
- Carlisle Foodservice Floor Mops, Buckets & Wringers