Shop All Dust Pans
Carlisle Foodservice
Lobby Dustpan, Black, 12in, PK6
Mfr # 36141003
Zoro # G3982137
product price: $83.49
/pk 6, $13.92/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 36141003
- Zoro # G3982137
- UPC # 17183165303
- Country of Origin China
- Category Dust Pans
Details
Item | Lobby Dust Pan |
Color | Black |
Description
Lobby Dustpan,Black,12in,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 93DSN M16 Cleaning Brush, .437 Trim, 7.00 OAL (93DSN)
- ALLPOINTS Low Temp Solution (851097)
- DRILLSTUFF Drill Brush Power Scrubber - Kitchen Cleaning Brush - Dish Brush (G-O-QC-DS)
- GOFER PARTS Replacement Cylindrical Brush - 16 SR For Nilfisk/Advance 56407474 (GBRC56407474)
- CARLISLE FOODSERVICE Lobby Pan and Broom Combo, Black, 36 in (36141503)
- CARLISLE FOODSERVICE Lobby Dust Pan w/2-Pc Handle, Black (36142003)
- CARLISLE FOODSERVICE Upright Dustpan w/Metal Handle, Black (36141003-1)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Yellow (361440EC04)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Purple (361440EC68)
- SIMPLE SPACES Dust Pan 17In Aluminum Finsh (DL-5010)
- LIBMAN Polypropylene Handheld Dust Pan (928)
- Carlisle Foodservice Dust Pans