Shop All Brooms
Carlisle Foodservice
Light Industrial Broom Head, 4", Blk, PK12
Mfr # 3685403
Zoro # G3127789
product price: $122.99
/pk 12, $10.25/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 3685403
- Zoro # G3127789
- UPC # 17183118521
- Country of Origin Mexico
- Category Brooms
Details
Item | Light Industrial Broom Head,4",Blk,Package Quantity 12 |
Color | Black |
Description
Light Industrial Broom Head,4 In.,Blk,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Pneumatic Drum-Top Vacuum Head, Standard 160 cfm (98696)
- ATLANTIC MILLS Atlantic Mills 13.5"x24" White Medium Weight Wiper, PK150 (8240A)
- DIVERSEY Bathroom Cleaner, 2.5L Bottle, 2 PK (93172650)
- BETCO Untouchable Floor Finish with SRT, 1 gal Bottle, 4PK (6060400)
- CARLISLE FOODSERVICE Toy/Lobby Broom, 40", 8 lb., Blk, PK12 (4168303)
- CARLISLE FOODSERVICE Rough Sweep, Stiff Plstc Bristle, 24in, PK4 (367378TC00)
- CARLISLE FOODSERVICE Med-Duty Angle Broom Head, 12", Grn, PK12 (36867EC09)
- CARLISLE FOODSERVICE Warehouse Corn Broom, 55in, PK12 (4134967)
- CARLISLE FOODSERVICE Omni Sweep Broom Head, 24", PK12 (4188100)
- CARLISLE FOODSERVICE Hvy-Duty Angle Broom Head, 12", Ylw, PK12 (36868EC04)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Red (29154)
- Carlisle Foodservice Brooms