Shop All Serving Utensils
Carlisle Foodservice
Ladle, 8 3/4 in L, Silver
Mfr # 60208
Zoro # G009112688
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- NSF Certified No
- Pour Spout No
- Product Type Ladle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 60208
- Zoro # G009112688
- UPC # 77838881583
- Country of Origin China
- Category Serving Utensils
Details
Item | Ladle |
Material | Stainless Steel |
Color | Silver |
NSF Certified | No |
Pour Spout | No |
Product Type | Ladle |
Handle Coating | Uncoated |
Finish | Hammered Mirror |
Description
Ladle, Overall Length 8 3/4 in, Material Stainless Steel, Finish Hammered Mirror, Handle Coating Uncoated, Product Type Ladle, Capacity 1 oz, Color Silver, Pour Spout No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KITCHENAID MIXER, 8QT(W/ATTACHMTS+S/ BOWL for Kitchen Aid - Part# KSM8990WH (KSM8990WH)
- ROBOT COUPE Julienne 8X8 R301 (27048)
- DAVID David Jalepeno Sunflower Seeds 5.25 oz. PK12 (2620046470)
- HANDY WACKS Handy Wacks 8" Hot Dog Tray, PK3000 (HDT-8M)
- CARLISLE FOODSERVICE Perforated Serving Spoon, Blk, 11 In, PK12 (441103)
- CARLISLE FOODSERVICE Telescop Fbrglss Hndl, 54"-8 ft., Wht, PK12 (4102002)
- CARLISLE FOODSERVICE Utility Tong, Red, 11.75 In, PK12 (471205)
- CARLISLE FOODSERVICE Dual Srfc Poly Flr Scrub, Bristle, Gr, PK12 (40422EC09)
- CARLISLE FOODSERVICE Extra Large Sponge, 8-1/4"x4-1/4", PK24 (36550100)
- CARLISLE FOODSERVICE Long Platform Janitorial Cart, Gray (JC1945L23)
- CARLISLE FOODSERVICE SS Disher Scoop #16, 2.75 oz., Blu, PK12 (60300-16)
- Carlisle Foodservice Serving Utensils