Shop All Serving Utensils
Carlisle Foodservice
Ladle, 13 1/2 in L, Silver
Mfr # 60203
Zoro # G909135787
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- NSF Certified No
- Handle Coating Uncoated
- Pour Spout No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 60203
- Zoro # G909135787
- UPC # 77838881538
- Country of Origin China
- Category Serving Utensils
Details
Item | Ladle |
Material | Stainless Steel |
Color | Silver |
NSF Certified | No |
Handle Coating | Uncoated |
Pour Spout | No |
Finish | Hammered Mirror |
Product Type | Ladle |
Description
Ladle, Overall Length 13 1/2 in, Material Stainless Steel, Finish Hammered Mirror, Handle Coating Uncoated, Product Type Ladle, Capacity 4 oz, Color Silver, Pour Spout No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Timer Knob (WE1M652)
- MASTER-BILT #040-0166-15 Compressor Relay (03-14697)
- ELECTROLUX Garbage Disposer Splash Guard (WC11X20163)
- HENRY AND HENRY Henry And Henry Redi-Pak Red Raspberry Filling 2lbs, PK12 (10201797)
- CARLISLE FOODSERVICE Buffet Pasta Fork, Black, 9.5 In, PK12 (435503)
- CARLISLE FOODSERVICE Round Duster w/Soft Flagged PVC, PK12 (36340414)
- CARLISLE FOODSERVICE Polycarbon Handled Mug, 9.6 oz., Wht, PK48 (PCD79602)
- CARLISLE FOODSERVICE SS Utility Cart, 3 Shelf, 300 lb., 18x27" (UC3031827)
- CARLISLE FOODSERVICE Paddle Scraper, 48", SS, PK6 (40349)
- CARLISLE FOODSERVICE Storage Container, 5 gal., Wht, PK6 (1064002)
- VOLLRATH Utility Tong, L 7 In (47007)
- Carlisle Foodservice Serving Utensils