Carlisle Foodservice

JC1945L23 Gray 3-Shelf Janitorial Cart with Nylon Bag


product price: $412.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep all of your cleaning supplies in one conveniently portable unit with the Carlisle JC1945L23 gray 3-shelf janitorial cart with nylon bag! This janitorial cart features a durable polyethylene construction that resists cracking peeling and corrosion for long-lasting use in your commercial environment. Plus this material can withstand temperatures from -40 degrees Fahrenheit to 180 degrees Fahrenheit so it's able to be used in almost any place during any time of the year. Its non-marking 8'' rear wheels and 3'' front swivel casters provide reliable support without marking up your floors.This cart features 3 shelves with raised edges to keep supplies safe and organized during transport as well as built-in mop and broom handle holders so you can keep all your cleaning supplies in one place. Plus the included 25 gallon nylon bag provides a great location for laundry or waste collection. And thanks to its 22'' platform base you can fit a mop bucket / wringer combination trash can or any other janitorial cleaning accessories allowing you to get the best utility out of your cart.Overall Dimensions:Length: 49''Width: 21''Height: 39''Bottom Shelf Length: 22''Bottom Shelf Width: 19 1/4''Middle Shelf Length: 12 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.