Shop All Serving Utensils
Carlisle Foodservice
Ice Tong, SS, 7 In, PK12
Mfr # 607691
Zoro # G6690162
product price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dishwasher Safe Yes
- Color Silver
- NSF Certified No
- Overall Width (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 607691
- Zoro # G6690162
- UPC # 645373200253
- Country of Origin Pakistan
- Category Serving Utensils
Dimensions
Overall Width (In.) | 3/4 in |
Overall Length (In.) | 7 in |
Details
Item | Ice Tongs |
Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
NSF Certified | No |
Product Type | Ice Tongs |
Design | 1 Piece |
Locking | No |
Coated Handle | No |
Description
Ice Tongs, Coated Handle No, Handle Color Silver, Design 1 Piece, Dishwasher Safe Yes, Product Type Ice Tongs, Locking No, Overall Length 7 in, Overall Width 1 1/16 in, NSF Certified No, Handle Material Stainless Steel, Color Silver, Blade Material Stainless Steel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE DETECTOR SPEED X18-55 BLK PLG (210/00074/00P)
- PARKER HANNIFIN Foam Insulation Tape (475289)
- GROEN Probe (Z074665)
- CLAUSS Paring Knife, Titanium, 2-1/2 In, NSF (18428)
- CARLISLE FOODSERVICE Replaceme Bag for Cart, JC1945, Blu (JC194614)
- CARLISLE FOODSERVICE Roll N Grip Repl Roller w/4 Screws, PK12 (4073200)
- CARLISLE FOODSERVICE Solid Spoon, Black, 8 In, PK12 (446003)
- CARLISLE FOODSERVICE Scalloped Serving Tong, SS, 10.5 In, PK12 (607683)
- CARLISLE FOODSERVICE Solid Short Handle, 4 oz., Green, PK12 (492808)
- CARLISLE FOODSERVICE Storage Container, 5 gal., Wht, PK6 (1064002)
- WINCO 12 in Red Tong (UT-12HP-R)
- Carlisle Foodservice Serving Utensils