Shop All Brooms
Carlisle Foodservice
Hvy-Duty Angle Broom Head, 12", Red, PK12
Mfr # 36868EC05
Zoro # G3126921
product price: $141.99
/pk 12, $11.83/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 36868EC05
- Zoro # G3126921
- UPC # 85404015225
- Country of Origin Mexico
- Category Brooms
Details
Item | Hvy-Duty Angle Broom Head,12",Red,Package Quantity 12 |
Color | Red |
Description
Hvy-Duty Angle Broom Head,12 In.,Red,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Burnishing Pad, White, Size 27", Round, PK5 (402W57)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 100 Wipes, 12 in x 12 in (MS1200.1212.6)
- ABCO PRODUCTS Pro Angle Broom (401)
- DIVERSEY Chemical Dispenser, 4.0 gpm Bucket Fill (D5753036)
- CARLISLE FOODSERVICE Rough Sweep, Stiff Plstc Bristle, 24in, PK4 (367378TC00)
- CARLISLE FOODSERVICE Omni Sweep, 18", PK12 (4188000)
- CARLISLE FOODSERVICE Flo-Pac, 16in, Heavy PP Sweep, Orange, PK12 (36111624)
- CARLISLE FOODSERVICE Lobby Broom, 3-Stch w/Blnd Corn, 9#, PK12 (368200)
- CARLISLE FOODSERVICE Flagged PP Sweep, 24in, Orange, PK12 (4501424)
- CARLISLE FOODSERVICE Maid/Parlor Broom, 55", 18 lb., Blk, PK12 (4168003)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, White (29145)
- Carlisle Foodservice Brooms