Shop All Brushes
This Product is Discontinued
Carlisle Foodservice
Hi-Lo Floor Scrub Brush, 10in, PK12, 12 PK (Discontinued)
Mfr # 4042100
Zoro # G3980761
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bristle Material Polypropylene
- Features 10" Block Length; 4-1/2" Block Width; Temperature Ranges From -40 Degrees to 180 Degrees F; Block Material is Plastic
- Trim Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4042100
- Zoro # G3980761
- Country of Origin Mexico
- Category Brushes
Dimensions
Trim Length | 1-3/4" |
Details
Bristle Material | Polypropylene |
Item | Hi-Lo Floor Scrub Brush,10in,PK12 |
Features | 10" Block Length; 4-1/2" Block Width; Temperature Ranges From -40 Degrees to 180 Degrees F; Block Material is Plastic |
Description
Hi-Lo Floor Scrub Brush,10in,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.