Shop All Heat Lamps
This Product is Discontinued
Carlisle Foodservice
Heat Lamp, 2 Bulb (Discontinued)
Mfr # HL7237PS00
Zoro # G6953563
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height (In.) 20 in
- Material Aluminum
- Includes Screen and Pan
- Number of Bulbs 2
- Width (In.) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # HL7237PS00
- Zoro # G6953563
- UPC # 077838833469
- Country of Origin Mexico
- Category Heat Lamps
Dimensions
Height (In.) | 20 in |
Width (In.) | 14 in |
Details
Item | Heat Lamp |
Material | Aluminum |
Includes | Screen and Pan |
Number of Bulbs | 2 |
Description
Heat Lamp, Number of Bulbs 2, Includes Screen and Pan, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.