Shop All Heat Lamps
This Product is Discontinued
Carlisle Foodservice
Heat Lamp, 1 Bulb (Discontinued)
Mfr # HL818500
Zoro # G7032636
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width (In.) 4 in
- Material Aluminum
- Height (In.) 24 in
- Number of Bulbs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # HL818500
- Zoro # G7032636
- UPC # 077838833483
- Country of Origin Mexico
- Category Heat Lamps
Dimensions
Width (In.) | 4 in |
Height (In.) | 24 in |
Details
Material | Aluminum |
Number of Bulbs | 1 |
Item | Heat Lamp |
Description
Heat Lamp, Number of Bulbs 1, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.