Shop All Food Pan Lids
Carlisle Foodservice
Handled Food Pan Lid, Half-Size, PK6
Mfr # 10230U07
Zoro # G6723175
product price: $47.99
/pk 6, $8.00/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material polycarbonate
- Fits Pan Size Half
- Product Type Food Pan Lid
- Oven Safe No
- Overall Depth 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 10230U07
- Zoro # G6723175
- UPC # 077838838211
- Country of Origin Mexico
- Category Food Pan Lids
Dimensions
Fits Pan Size | Half |
Overall Depth | 7/8 in |
Overall Length | 12 3/4 in |
Overall Width | 10 3/8 in |
Details
Item | Food Pan Lid |
Material | polycarbonate |
Product Type | Food Pan Lid |
Oven Safe | No |
Freezer Safe | No |
NSF Certified | Yes |
Color | Clear |
Anti-Jam | No |
Pan Shape | Rectangular |
Compatible Pan Type | Half Size |
Dishwasher Safe | No |
Description
Food Pan Lid, Overall Depth 7/8 in, Overall Length 12 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 10 3/8 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Food Pan Lid, Anti-Jam No, Compatible Pan Type Half Size, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Light - Indicator - 250V (8010175)
- T&S BRASS Equip 12 Swing Nozzle With 2.2 G (5SP-12A)
- DEXTER RUSSELL Wide Boning Knife 8 In (02150)
- NESPRESSO Thermobl 2003/L 230V/1080W V2 (51083)
- CARLISLE FOODSERVICE 1/9 Size Clear StorPlus EZ Access Hinged Notched Cover (10339Z07)
- CARLISLE FOODSERVICE Notched Food Pan Lid, Sixth-Size, PK6 (10311U07)
- ARAVEN LID AIRTIGHT FOR GN1/3 FOOD PANS TRANSPARENT (09854)
- CAMBRO Food Pan Lid, Fourth Size, Clear, PK6 (CA40CWC135)
- WINCO 1/9 Size Pan Cover (SPSCN)
- CAMBRO Food Pan Lid, Sixth Size, Clear, PK6 (CA60CWC135)
- ARAVEN ROUND SILICON LID 9 1⁄4" TRANSPARENT (91003)
- Carlisle Foodservice Food Pan Lids