Shop All Dust Pans
Carlisle Foodservice
Handheld Dustpan 10", Yellow
Mfr # 361440EC04
Zoro # G806125072
product price: $3.35
/ea
Sold in multiples of 12 for $40.20
$40.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 361440EC04
- Zoro # G806125072
- UPC # 085404016758
- Country of Origin Mexico
- Category Dust Pans
Details
Item | Handheld Dust Pan |
Color | Yellow |
Description
Handheld Dustpan 10 In.,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-7908)
- PROTOCHEM LABORATORIES Foaming Root Remover, 1 gal., PK4 (PC-159D-1)
- PIG Sorbents, 5 gal, 18 in Dia., Universal, Gray, Polypropylene (MAT237)
- WHITMOR 64 in. H X 17.5 in. W X 2.5 in. L Ironing Board Pad Included (5555-11102)
- CARLISLE FOODSERVICE Lobby Dustpan, Black, 12in, PK6 (36141003)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Purple (361440EC68)
- CARLISLE FOODSERVICE Metal Dustpan, Black, 12 in, PK12 (3623603)
- CARLISLE FOODSERVICE Upright Dustpan w/Metal Handle, Black (36141003-1)
- CARLISLE FOODSERVICE Lobby Pan and Broom Combo, Black, 36 in (36141503)
- IMPACT PRODUCTS LobbyMaster Plastic Dust Pan, 12w x 37h, Black Pan/White Handle (IMP 2600)
- LIBMAN Libman Large Industrial Grade Dust Pan, 17" W x 2.5" deep (581)
- Carlisle Foodservice Dust Pans