Shop All Dust Pans
Carlisle Foodservice
Handheld Dustpan 10", White
Mfr # 361440EC02
Zoro # G206125078
product price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 361440EC02
- Zoro # G206125078
- UPC # 085404016734
- Country of Origin Mexico
- Category Dust Pans
Details
Item | Handheld Dust Pan |
Color | White |
Description
Handheld Dustpan 10 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE WHT Divided Ultra Caddy (15888006)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 24" Dia, Snap-On, Plastic (FG264360GRAY,FG264560GRAY)
- ASTRO OPTICS Plain Z400 Jumbo Roll- 692ct (201710)
- CARLISLE FOODSERVICE Med-Duty Angle Broom Head, 12", Grn, PK12 (36867EC09)
- CARLISLE FOODSERVICE Metal Dustpan, Black, 12 in, PK12 (3623603)
- CARLISLE FOODSERVICE Upright Dustpan w/Metal Handle, Black (36141003-1)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Purple (361440EC68)
- CARLISLE FOODSERVICE Lobby Pan and Broom Combo, Black, 36 in (36141503)
- CARLISLE FOODSERVICE Lobby Dustpan, Black, 12in, PK6 (36141003)
- RUBBERMAID Dustpan 8.25X12.25X13.25 (2006-28-CHAR)
- OCEDAR BRANDS PWR Corn BroomDust Pan (167420)
- Carlisle Foodservice Dust Pans