Shop All Dust Pans
Carlisle Foodservice
Handheld Dustpan 10", Tan
Mfr # 361440EC25
Zoro # G606125074
product price: $3.35
/ea
Sold in multiples of 12 for $40.20
$40.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 361440EC25
- Zoro # G606125074
- UPC # 085404016819
- Country of Origin Belgium
- Category Dust Pans
Details
Item | Handheld Dust Pan |
Color | Tan |
Description
Handheld Dustpan 10 In.,Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SCRUB Simple Scrub Tool and White Pad (SS100)
- METHOD Detergent, Dish, Lime/Seasalt (01240)
- GENUINE JOE Bag, Hd, 33Gl, 33X40, 16Mc, C250 250PK (GJO02855)
- ROYAL BASKET TRUCKS Hamper Stand, 30 in H x 16 in L x 15 in W, Steel, Silver (G00-WHX-HSN)
- CARLISLE FOODSERVICE Lobby Dust Pan w/2-Pc Handle, Black (36142003)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Purple (361440EC68)
- CARLISLE FOODSERVICE Lobby Pan and Broom Combo, Black, 36 in (36141503)
- CARLISLE FOODSERVICE Upright Dustpan w/Metal Handle, Black (36141003-1)
- CARLISLE FOODSERVICE Lobby Dustpan, Black, 12in, PK6 (36141003)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Yellow (361440EC04)
- LIBMAN COMMERCIAL 24 Smooth Surface Industrial Push Broom W/ Brace, 4PK (1294)
- Carlisle Foodservice Dust Pans