Shop All Dust Pans
Carlisle Foodservice
Handheld Dustpan 10", Purple
Mfr # 361440EC68
Zoro # G706125066
product price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 361440EC68
- Zoro # G706125066
- UPC # 085404016833
- Country of Origin Belgium
- Category Dust Pans
Details
Item | Handheld Dust Pan |
Color | Purple |
Description
Handheld Dustpan 10 In.,Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONQUEROR 103 Liquid, Odor Counteractant Citrus, PK12 (103Q)
- SAFCO 4 gal Triangular Trash Can, Stainless Steel, Top Door, Stainless Steel (9685SS)
- COMMERCIAL ZONE PRODUCTS Trash Can, Black, Polyethylene (7603016)
- GUARDAIR Cartridge Filter, Standard, 10-1/2" dia. (N635ATEX)
- CARLISLE FOODSERVICE Lobby Pan and Broom Combo, Black, 36 in (36141503)
- CARLISLE FOODSERVICE Upright Dustpan w/Metal Handle, Black (36141003-1)
- CARLISLE FOODSERVICE Metal Dustpan, Black, 12 in, PK12 (3623603)
- CARLISLE FOODSERVICE Lobby Dustpan, Black, 12in, PK6 (36141003)
- REMCO Hand Held Dust Pan, Black, Polypropylene (6350)
- FULL CIRCLE Dust Pan/Brush Clean Tm (FC14604)
- Carlisle Foodservice Dust Pans