Shop All Dust Pans
Carlisle Foodservice
Handheld Dustpan 10", Orange
Mfr # 361440EC24
Zoro # G006125063
product price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 361440EC24
- Zoro # G006125063
- UPC # 085404016802
- Country of Origin Belgium
- Category Dust Pans
Details
Item | Handheld Dust Pan |
Color | Orange |
Description
Handheld Dustpan 10 In.,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR 11-1/2" W, Dispenser, Lever Roll, Black (T850TBK)
- DAWN Dishwashing Liquid, Original, 38 oz, Blue, PK 8 (PGC45112CT)
- GOJO 1,250 mL Personal Soaps 4 PK (5161-04)
- O-CEDAR O-Cedar Commercial Quick Release Fiberglass Mopstick, PK6 (96516)
- CARLISLE FOODSERVICE Upright Dustpan w/Metal Handle, Black (36141003-1)
- CARLISLE FOODSERVICE Lobby Pan and Broom Combo, Black, 36 in (36141503)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Purple (361440EC68)
- CARLISLE FOODSERVICE Lobby Dustpan, Black, 12in, PK6 (36141003)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Yellow (361440EC04)
- CARLISLE FOODSERVICE Lobby Dust Pan w/2-Pc Handle, Black (36142003)
- LIBMAN COMMERCIAL Premium Lobby Broom And Dust Pan Set Open Lid, 2PK (1194)
- Carlisle Foodservice Dust Pans