Shop All Dust Pans
Carlisle Foodservice
Handheld Dustpan 10", Lime
Mfr # 361440EC75
Zoro # G106125093
product price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 361440EC75
- Zoro # G106125093
- UPC # 085404016840
- Country of Origin Belgium
- Category Dust Pans
Details
Item | Handheld Dust Pan |
Color | Lime |
Description
Handheld Dustpan 10 In.,Lime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 17 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT235)
- SCHAEFER BRUSH COPPER TUBING CLEANING BRUSH 3/4 IN (00648SX)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Lemon, 32oz Bottle, PK12 (12-32WB-LE)
- HOOVER High Performance Bagless Corded HEPA Filter Upright Vacuum (UH75200)
- CARLISLE FOODSERVICE Lobby Pan and Broom Combo, Black, 36 in (36141503)
- CARLISLE FOODSERVICE Lobby Dustpan, Black, 12in, PK6 (36141003)
- CARLISLE FOODSERVICE Upright Dustpan w/Metal Handle, Black (36141003-1)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Purple (361440EC68)
- CARLISLE FOODSERVICE Metal Dustpan, Black, 12 in, PK12 (3623603)
- QUICKIE Quickie Mfg 495 Jumbo Debris Dust Pan (148965)
- CLEAN RITE INC Clean Rite 4B320 Mini Broom & Dust Pan (157608)
- Carlisle Foodservice Dust Pans