Shop All Dust Pans
Carlisle Foodservice
Handheld Dustpan 10", Green
Mfr # 361440EC09
Zoro # G206125047
product price: $3.49
/ea
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 361440EC09
- Zoro # G206125047
- UPC # 085404016772
- Country of Origin Belgium
- Category Dust Pans
Details
Item | Handheld Dust Pan |
Color | Green |
Description
Handheld Dustpan 10 In.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Scott Essential, Jumbo Core, 1 Ply, Continuous Sheets, White, 12 PK (07223)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK2 (62338-82093)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 96 Sheets, 36 (46580)
- BOARDWALK 24 in Sweep Face Broom Heads, Green (BWK20724)
- CARLISLE FOODSERVICE Upright Dustpan w/Metal Handle, Black (36141003-1)
- CARLISLE FOODSERVICE Lobby Pan and Broom Combo, Black, 36 in (36141503)
- CARLISLE FOODSERVICE Metal Dustpan, Black, 12 in, PK12 (3623603)
- CARLISLE FOODSERVICE Lobby Dustpan, Black, 12in, PK6 (36141003)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Purple (361440EC68)
- LIBMAN Libman Lobby Dust Pan & Broom (Closed Lid), 12" wide pan (917)
- RUBBERMAID COMMERCIAL 11-5/16" Black Long Handled Dust Pan (FG253100BLA)
- Carlisle Foodservice Dust Pans