Shop All Dust Pans
Carlisle Foodservice
Handheld Dustpan 10", Gray
Mfr # 361440EC23
Zoro # G006125025
product price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 361440EC23
- Zoro # G006125025
- UPC # 085404016796
- Country of Origin Belgium
- Category Dust Pans
Details
Item | Handheld Dust Pan |
Color | Gray |
Description
Handheld Dustpan 10 In.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Red, Polypropylene (FG758888RED)
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.15 mil, Natural, 100 PK (SLW4347SPNS)
- PROTOCHEM LABORATORIES Industrial Walnut Shell Grit Hand Cleaner, 13.52 oz., PK12 (PC-52DP)
- BRADY Sorbents, 25 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (GP300)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Purple (361440EC68)
- CARLISLE FOODSERVICE Lobby Pan and Broom Combo, Black, 36 in (36141503)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Yellow (361440EC04)
- CARLISLE FOODSERVICE Upright Dustpan w/Metal Handle, Black (36141003-1)
- CARLISLE FOODSERVICE Lobby Dustpan, Black, 12in, PK6 (36141003)
- CARLISLE FOODSERVICE Lobby Dust Pan w/2-Pc Handle, Black (36142003)
- SPARTA Color Coded Upright Dustpan, Blu (361410EC14)
- Carlisle Foodservice Dust Pans