Shop All Dust Pans
Carlisle Foodservice
Handheld Dustpan 10", Black
Mfr # 361440EC03
Zoro # G306125046
product price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 361440EC03
- Zoro # G306125046
- UPC # 085404016741
- Country of Origin Mexico
- Category Dust Pans
Details
Item | Handheld Dust Pan |
Color | Black |
Description
Handheld Dustpan 10 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Dry Wipe, White, Pack, Rayon/Hemp, 1,000 Wipes, 24 in x 36 in, Unscented (LN9024365)
- LAVEX 18'' Window Squeegee (697LAV18SNSQ)
- SPILFYTER Sorbents, 28 gal, 16 in x 18 in, Universal, Gray, Polypropylene (GFF-72)
- MISTY Neutral Floor Cleaner EP, Lemon, 1gal Bottle (1033704EA)
- CARLISLE FOODSERVICE Lobby Dust Pan w/2-Pc Handle, Black (36142003)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Yellow (361440EC04)
- CARLISLE FOODSERVICE Upright Dustpan w/Metal Handle, Black (36141003-1)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Purple (361440EC68)
- CARLISLE FOODSERVICE Lobby Pan and Broom Combo, Black, 36 in (36141503)
- CARLISLE FOODSERVICE Lobby Dustpan, Black, 12in, PK6 (36141003)
- ALLPOINTS Dust Pan-Lobby (8011192)
- Carlisle Foodservice Dust Pans