Shop All Trays and Platters
Carlisle Foodservice
Glasteel Tray, 18 x 14, Black, PK12
Mfr # 1814FG004
Zoro # G6323536
product price: $215.99
/pk 12, $18.00/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 18 in
- Overall Width (In.) 14 in
- Overall Height (In.) 3/4 in
- Material Fiberglass
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 1814FG004
- Zoro # G6323536
- UPC # 077838835555
- Country of Origin Mexico
- Category Trays and Platters
Dimensions
Overall Length (In.) | 18 in |
Overall Width (In.) | 14 in |
Overall Height (In.) | 3/4 in |
Overall Length | 18 in |
Details
Item | Food Tray |
Color | Black |
Material | Fiberglass |
Number of Compartments | 1 |
Handle Included | No |
NSF Certified | Yes |
Description
Food Tray, Overall Width 14 in, Overall Height 3/4 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Black, Handle Included No, Overall Length 18 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Reducing Bushing 3/4 M Npt X 1/2 F Npt (70-4132)
- TRUE MANUFACTURING White Cutting Board, 1/2", 32.125"x67" (915123)
- PITCO Proximity Actuator (PP10263)
- DISCO Disco Fresh Way Antioxidant Fruit And Vegetable Crisper 1lbs, PK12 (FW12)
- CARLISLE FOODSERVICE Cafeteria Tray, 16 in L, Blue (CT121614)
- CARLISLE FOODSERVICE Cafeteria Tray, 14 in L, Blue (CT101414)
- CARLISLE FOODSERVICE Bakery Tray/Sheet Pan Rack, PK3 (RSP14)
- CARLISLE FOODSERVICE Round Tray, 14-5/8", Black, PK12 (1400GL004)
- CARLISLE FOODSERVICE Cafeteria Tray, 14 in L, Chocolate (CT101469)
- CARLISLE FOODSERVICE Oval Basket, 1.1 qt., Straw, PK12 (650467)
- BAYHEAD PRODUCTS Plastic Tray, 46.75"x35.5"x1.75" (PBT-20)
- Carlisle Foodservice Trays and Platters