Shop All Food Service Storage & Transportation
Carlisle Foodservice
Glass Rack w/4 Extenders, 16 Comp, PK2
Mfr # RG16-414
Zoro # G6710672
product price: $150.99
/pk 2, $75.50/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 16
- Color Blue
- Material Plastic
- Overall Width 19 7/8 in
- Overall Width (In.) 19 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # RG16-414
- Zoro # G6710672
- UPC # 077838837214
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 19 7/8 in |
Overall Width (In.) | 19 3/4 in |
Overall Length (In.) | 19 3/4 in |
Max. Glass Height (In.) | 9.38 in |
Outside Rack Height (In.) | 10.3 in |
Compartment Size (In.) | 4.45 x 4.45 x 9.5 |
Overall Height (In.) | 10.3 in |
Overall Depth (In.) | 9.5 in |
Max. Glass Diameter (In.) | 4.19 in |
Maximum Cup Diameter | 4 1/4 in |
Compartment Size | 4 7/16 x 4 7/16 in |
Maximum Cup Height | 9 3/8 in |
Outside Rack Height | 10 1/4 in |
Details
Item | Glass Rack with 4 Extenders |
Number of Compartments | 16 |
Color | Blue |
Material | Plastic |
Max. Handling Temp. (Deg. F) | 180 Degrees F |
Product Type | Glass Rack |
NSF Certified | Yes |
Maximum Handling Temperature | 180 Degrees F |
Description
Glass Rack with 4 Extenders, Material Plastic, Compartment Size 4 7/16 x 4 7/16 in, Maximum Cup Height 9 3/8 in, Maximum Cup Diameter 4 1/4 in, Maximum Handling Temperature 180 Degrees F, Product Type Glass Rack, Color Blue, Number of Compartments 16, Outside Rack Height 10 1/4 in, Overall Depth 9 1/2 in, Overall Height 10 1/2 in, Overall Length 19 7/8 in, Overall Width 19 7/8 in, NSF Certified Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERMARKET PARTS WAREHOUSE Blade, Fan , 8", 28 Degree, Plst (1MM100108)
- CADCO Door Gasket (GN1230AO)
- READY ACCESS Motor Sprocket Assembly Bo-10 Ge (85152600)
- LIQUID DEATH LIQUIDTH SPRKLNG LME 19.2OZ (222)
- CARLISLE FOODSERVICE RG25-114 Opticlean 25 Compartment Glass Rack with 1 Extender (271RG251)
- CARLISLE FOODSERVICE Glass Rack w/1 Extender, 16 Comp, PK4 (RG16-114)
- CARLISLE FOODSERVICE Glass Rack, 25 Compartment, PK6 (RG2514)
- CARLISLE FOODSERVICE Plate and Tray Tall Peg Rack, PK6 (RTP14)
- CARLISLE FOODSERVICE RG25-4C410 OptiClean 25 Compartment Red Color-Coded Glass Rack with 4 Extenders (271RG254CRD)
- CARLISLE FOODSERVICE Glass Rack w/2 Extenders, 20 Comp, PK2 (RW20-214)
- TOUGH GUY Plastic Rack Cover, 80 x 53 In., PK50 (3XVY4)
- Carlisle Foodservice Food Service Storage & Transportation