Shop All Food Service Storage & Transportation
Carlisle Foodservice
Glass Rack w/2 Extenders, 25 Comp, PK3
Mfr # RG25-214
Zoro # G6695525
original price:
$203.99
10% off
new price: $181.99
/pk 3, $60.66/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 25
- Color Blue
- Material Plastic
- Overall Width 19 7/8 in
- Max. Glass Height (In.) 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # RG25-214
- Zoro # G6695525
- UPC # 077838837238
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 19 7/8 in |
Max. Glass Height (In.) | 6.25 in |
Compartment Size (In.) | 3.54 x 3.54 x 6.36 |
Overall Height (In.) | 7.12 in |
Overall Length (In.) | 19 3/4 in |
Overall Width (In.) | 19 3/4 in |
Overall Depth (In.) | 6.36 in |
Max. Glass Diameter (In.) | 3.52 in |
Outside Rack Height (In.) | 7.12 in |
Outside Rack Height | 7 1/8 in |
Maximum Cup Diameter | 3 1/2 in |
Maximum Cup Height | 6 1/4 in |
Compartment Size | 6 1/2 x 3 9/16 in |
Details
Item | Glass Rack with 2 Extenders |
Number of Compartments | 25 |
Color | Blue |
Material | Plastic |
Max. Handling Temp. (Deg. F) | 180 Degrees F |
Product Type | Glass Rack |
Maximum Handling Temperature | 180 Degrees F |
NSF Certified | Yes |
Description
Glass Rack with 2 Extenders, Material Plastic, Compartment Size 6 1/2 x 3 9/16 in, Maximum Cup Height 6 1/4 in, Maximum Cup Diameter 3 1/2 in, Maximum Handling Temperature 180 Degrees F, Includes (2) Extenders, Product Type Glass Rack, Color Blue, Number of Compartments 25, Outside Rack Height 7 1/8 in, Overall Depth 6 3/8 in, Overall Height 7 in, Overall Length 19 7/8 in, Overall Width 19 7/8 in, NSF Certified Yes, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Probe, Long Warrick (R5361)
- ITI Dinner Spoon, 7 1/2 in L, Silver, PK12 (BK-119)
- CINNAMON TOAST CRUNCH Cinnamon Toast Crunch Cereal Treat Bar 25.2 oz. Box, PK8 (16000-32393)
- ACCUREX Hood/C-098-131 (503578)
- CARLISLE FOODSERVICE Glass Rack w/1 Extender, 16 Comp, PK4 (RG16-114)
- CARLISLE FOODSERVICE RG25-4C410 OptiClean 25 Compartment Red Color-Coded Glass Rack with 4 Extenders (271RG254CRD)
- CARLISLE FOODSERVICE RG25-114 Opticlean 25 Compartment Glass Rack with 1 Extender (271RG251)
- CARLISLE FOODSERVICE Combination Flatware Rack, PK6 (RF14)
- CARLISLE FOODSERVICE Glass Rack, 25 Compartment, PK6 (RG2514)
- CARLISLE FOODSERVICE Plate and Tray Tall Peg Rack, PK6 (RTP14)
- CAMBRO Flatware Basket, Gray (EA8FBNH434151)
- Carlisle Foodservice Food Service Storage & Transportation