Shop All Food Service Storage & Transportation
Carlisle Foodservice
Glass Rack w/2 Extenders, 20 Comp, PK2
Mfr # RW20-214
Zoro # G7129613
product price: $161.99
/pk 2, $81.00/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 20
- Color Blue
- Overall Height 8 1/2 in
- Material Plastic
- Overall Width 19 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # RW20-214
- Zoro # G7129613
- UPC # 077838837368
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Height | 8 1/2 in |
Overall Width | 19 7/8 in |
Max. Glass Diameter (In.) | 3.63 in |
Overall Height (In.) | 8.72 in |
Compartment Size (In.) | 3.81 Diameter x 8.0 |
Overall Depth (In.) | 8 in |
Overall Length (In.) | 19 3/4 in |
Outside Rack Height (In.) | 8.72 in |
Max. Glass Height (In.) | 7.75 in |
Overall Width (In.) | 19 3/4 in |
Overall Depth | 8 in |
Overall Length | 19 7/8 in |
Maximum Cup Height | 7 3/4 in |
Outside Rack Height | 8 3/4 in |
Compartment Size | 3 13/16 x 8 in |
Maximum Cup Diameter | 3 1/2 in |
Details
Item | Glass Rack with 2 Extenders |
Number of Compartments | 20 |
Color | Blue |
Material | Plastic |
Max. Handling Temp. (Deg. F) | 180 Degrees F |
Product Type | Glass Rack |
NSF Certified | Yes |
Maximum Handling Temperature | 180 Degrees F |
Description
Glass Rack with 2 Extenders, Material Plastic, Compartment Size 3 13/16 x 8 in, Maximum Cup Height 7 3/4 in, Maximum Cup Diameter 3 1/2 in, Maximum Handling Temperature 180 Degrees F, Product Type Glass Rack, Color Blue, Number of Compartments 20, Outside Rack Height 8 3/4 in, Overall Depth 8 in, Overall Height 8 1/2 in, Overall Length 19 7/8 in, Overall Width 19 7/8 in, NSF Certified Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Sensor (Plastic Tip) (U28R411880)
- TAYLOR LCD Digital Food Service Thermometer with -40 to 450 (F) (9877FDA)
- DEAN KIT, IGNITION MODULEFULL VAT for Dean (8263668)
- CONCORD Stainless Steel Stock Pot w/ Basket Heavy Kettle, 42 Quart (S42-B)
- CARLISLE FOODSERVICE RG25-4C410 OptiClean 25 Compartment Red Color-Coded Glass Rack with 4 Extenders (271RG254CRD)
- CARLISLE FOODSERVICE Dish Dolly, 6 Dividers, Black (ADD603)
- CARLISLE FOODSERVICE Glass Rack w/1 Extender, 16 Comp, PK4 (RG16-114)
- CARLISLE FOODSERVICE Plate and Tray Tall Peg Rack, PK6 (RTP14)
- CARLISLE FOODSERVICE Glass Rack w/2 Extenders, 25 Comp, PK3 (RG25-214)
- CARLISLE FOODSERVICE Glass Rack, 25 Compartment, PK6 (RG2514)
- ELKAY Stainless Steel 15-3/8" x 12-3/8" x 5-7/16" Rinsing Basket (LKWERBSS)
- Carlisle Foodservice Food Service Storage & Transportation