Shop All Food Service Storage & Transportation
Carlisle Foodservice
Glass Rack w/1 Extender, 16 Comp, PK4
Mfr # RG16-114
Zoro # G7193681
product price: $175.99
/pk 4, $44.00/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Number of Compartments 16
- Material Plastic
- Overall Width 19 7/8 in
- Compartment Size (In.) 4.45 x 4.45 x 4.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # RG16-114
- Zoro # G7193681
- UPC # 077838837184
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 19 7/8 in |
Compartment Size (In.) | 4.45 x 4.45 x 4.78 |
Max. Glass Diameter (In.) | 4.19 in |
Overall Height (In.) | 5.56 in |
Overall Depth (In.) | 4.45 in |
Outside Rack Height (In.) | 5.56 in |
Overall Width (In.) | 19 3/4 in |
Max. Glass Height (In.) | 4.63 in |
Overall Length (In.) | 19 3/4 in |
Maximum Cup Diameter | 4 1/4 in |
Maximum Cup Height | 4 3/4 in |
Outside Rack Height | 5 1/2 in |
Compartment Size | 4 7/16 x 4 7/16 in |
Details
Item | Glass Rack with 1 Extender |
Color | Blue |
Number of Compartments | 16 |
Material | Plastic |
Max. Handling Temp. (Deg. F) | 180 Degrees F |
Product Type | Glass Rack |
Maximum Handling Temperature | 180 Degrees F |
NSF Certified | Yes |
Description
Glass Rack with 1 Extender, Material Plastic, Compartment Size 4 7/16 x 4 7/16 in, Maximum Cup Height 4 3/4 in, Maximum Cup Diameter 4 1/4 in, Maximum Handling Temperature 180 Degrees F, Product Type Glass Rack, Color Blue, Number of Compartments 16, Outside Rack Height 5 1/2 in, Overall Depth 4 1/2 in, Overall Height 5 1/2 in, Overall Length 19 7/8 in, Overall Width 19 7/8 in, NSF Certified Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Knob, Replacement (AS-S1453A)
- ALLIANCE WASHER .501IDX3/4ODX.031 NYL (52549)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless/Brass, 8 qt. (MACD3)
- TURBOCHEF Door Switch (ENC-3050)
- CARLISLE FOODSERVICE Plate and Tray Tall Peg Rack, PK6 (RTP14)
- CARLISLE FOODSERVICE RG25-4C410 OptiClean 25 Compartment Red Color-Coded Glass Rack with 4 Extenders (271RG254CRD)
- CARLISLE FOODSERVICE Glass Rack, 25 Compartment, PK6 (RG2514)
- CARLISLE FOODSERVICE Combination Flatware Rack, PK6 (RF14)
- CARLISLE FOODSERVICE RG25-114 Opticlean 25 Compartment Glass Rack with 1 Extender (271RG251)
- CARLISLE FOODSERVICE Dish Dolly, 6 Dividers, Black (ADD603)
- CAMBRO Half Size Camrack® Flatware Rack (HFR258151)
- Carlisle Foodservice Food Service Storage & Transportation