Shop All Food Service Storage & Transportation
Carlisle Foodservice
Glass Rack, 36 Compartment, PK6
Mfr # RG3614
Zoro # G6437645
product price: $229.99
/pk 6, $38.33/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Compartments 36
- Material Plastic
- Overall Width 19 7/8 in
- Overall Depth (In.) 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # RG3614
- Zoro # G6437645
- UPC # 077838837313
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 19 7/8 in |
Overall Depth (In.) | 3.2 in |
Max. Glass Diameter (In.) | 2.81 in |
Overall Length (In.) | 19 3/4 in |
Max. Glass Height (In.) | 2.94 in |
Overall Height (In.) | 4 in |
Outside Rack Height (In.) | 4 in |
Compartment Size (In.) | 2.91 x 2.91 x 3.2 |
Overall Width (In.) | 19 3/4 in |
Inside Rack Height | 3 1/4 in |
Maximum Cup Diameter | 2 3/4 in |
Compartment Size | 3 1/2 x 2 15/16 in |
Maximum Cup Height | 3 in |
Outside Rack Height | 4 in |
Details
Item | Glass Rack |
Color | Blue |
Number of Compartments | 36 |
Material | Plastic |
Max. Handling Temp. (Deg. F) | 180 Degrees F |
Product Type | Glass Rack |
NSF Certified | Yes |
Maximum Handling Temperature | 180 Degrees F |
Description
Glass Rack, Material Plastic, Compartment Size 3 1/2 x 2 15/16 in, Maximum Cup Height 3 in, Maximum Cup Diameter 2 3/4 in, Maximum Handling Temperature 180 Degrees F, Inside Rack Height 3 1/4 in, Product Type Glass Rack, Color Blue, Number of Compartments 36, Outside Rack Height 4 in, Overall Depth 3 1/4 in, Overall Height 4 in, Overall Length 19 7/8 in, Overall Width 19 7/8 in, NSF Certified Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATCRAFT Solenoid Valve, #E3S130 (E3S130)
- CURTIS Tray, Drip (W/Screen) For - Part# Wcwc-66040 (WCWC-66040)
- BEVERAGE-AIR Fan Blade (405-033A)
- HANDI-FOIL Handi-Foil 9" Extra Deep Pie Pan, PK500 (4004-40-500)
- CARLISLE FOODSERVICE RG25-4C410 OptiClean 25 Compartment Red Color-Coded Glass Rack with 4 Extenders (271RG254CRD)
- CARLISLE FOODSERVICE Combination Flatware Rack, PK6 (RF14)
- CARLISLE FOODSERVICE Glass Rack, 25 Compartment, PK6 (RG2514)
- CARLISLE FOODSERVICE Glass Rack w/2 Extenders, 36 Comp, PK3 (RG36-214)
- CARLISLE FOODSERVICE Glass Rack w/2 Extenders, 20 Comp, PK2 (RW20-214)
- CARLISLE FOODSERVICE Dish Dolly, 6 Dividers, Black (ADD603)
- CAMBRO Camcarrier® UPCH 4 Full Size 4" Deep Pans 110V Black (EAUPCH400110)
- Carlisle Foodservice Food Service Storage & Transportation