Shop All Food Pans
Carlisle Foodservice
Full Size Food Pan, White, 24 Qt
Mfr # CM104202
Zoro # G3301767
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Width 16 in
- Pan Size Full Size
- Depth 7 1/2 in
- Capacity 24 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # CM104202
- Zoro # G3301767
- UPC # 077838027165
- Country of Origin Mexico
- Category Food Pans
Dimensions
Width | 16 in |
Pan Size | Full Size |
Depth | 7 1/2 in |
Length | 24 in |
Overall Depth | 7 3/8 in |
Overall Width | 16 in |
Overall Length | 24 1/16 in |
Details
Item | Food Pan |
Material | ABS |
Capacity | 24 qt |
Product Type | Food Pan |
NSF Certified | Yes |
Anti-Jam | No |
Dishwasher Safe | No |
Freezer Safe | No |
Oven Safe | No |
Pan Shape | Rectangular |
Compatible Pan Type | Full Size |
Description
Food Pan, Overall Depth 7 3/8 in, Overall Length 24 1/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 16 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 20 qt, Compatible Pan Type Full Size, Gauge -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Pioneer Pre-Dip Batter Mix 5lbs, PK6 (216558)
- U-VIEW ULTRAVIOLET SYSTEMS 45 DEGREE BALL VALVE (CSBV45)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/2, 13.2qt TRANSPARENT, 12 3/4" X 10 3/8" X 8" (03035)
- FRYMASTER Probe Assembly (1065419SP)
- CARLISLE FOODSERVICE Coldmaster CoolCheck, 6", Full Pan, 15 qt. (CM1100C1402)
- CARLISLE FOODSERVICE Qtr-Sz Lt Ga. SS Steam Table Pan, 4", PK6 (607144)
- CARLISLE FOODSERVICE Full Food Pan PC, 4" D, Clr, PK6 (10201B07)
- CARLISLE FOODSERVICE Food Pan PC, 4", DP, 1/6, Clr, PK6 (3068407)
- CARLISLE FOODSERVICE SS Steam Table Pan Adapt Bar, 20.5", PK12 (6070A)
- CARLISLE FOODSERVICE Front Load Insul Food Pan, 5, Carrier, Brk (PC300N95)
- SPRING USA Food Pan, Full Size, 4 qt. (372-66/36)
- Carlisle Foodservice Food Pans