Shop All Fryers
Carlisle Foodservice
Fryer Basket, 4.75 x 8.75 x 5.25 In, PK12
Mfr # 601000
Zoro # G6396162
product price: $459.99
/pk 12, $38.33/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 4 3/4 in
- Overall Width 8 5/8 in
- Overall Height 4 1/2 in
- Handle 7.5 in
- Material Chrome Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 601000
- Zoro # G6396162
- UPC # 077838833698
- Country of Origin Taiwan, Province of China
- Category Fryers
Dimensions
Overall Depth | 4 3/4 in |
Overall Width | 8 5/8 in |
Overall Height | 4 1/2 in |
Dimensions (HxWxD) | 4 1/2 in x 8 5/8 in x 4 3/4 in |
Overall Diameter | 8 5/8 in |
Details
Item | Fryer Basket |
Handle | 7.5 in |
Material | Chrome Plated Steel |
Product Type | Mesh Fryer Basket |
Handle Type | Uncoated |
Shape | Round |
Description
Fryer Basket, Shape Round, Handle Type Uncoated, Overall Depth 4 3/4 in, Overall Height 4 1/2 in, Overall Width 8 5/8 in, Material Chrome Plated Steel, Overall Diameter 8 5/8 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Expansion Valve (RFVLV414)
- BUNN Sprayhead, 6 Hole, Sst (01082.0000)
- FOLLETT Kit, Start Components W/Relay & Cap, Refp (01053842)
- INTERNATIONAL COMFORT PRO Switch Vent Press (1172197)
- CARLISLE FOODSERVICE Fryer Basket, 6.25 x 11.5 x 6.5 In, PK12 (601002)
- TABLECRAFT Fry Basket, Orangee (43)
- FRYCLONE 50 lb. Low Profile Portable Fryer Oil Filter Machine with Pump - 120V (259FLTRM50)
- AICOOK 24QT AIR FRYER OVEN-BLACK (FM9015)
- PITCO P14 55 lb. Portable Fryer Oil Filter Machine - 120V (614P14A)
- R & V WORKS FF4 12 Gallon Outdoor Cajun Deep Fryer with 1 Divider (698FF4D)
- CROWN VERITY Outdoor Portable Fryer, 35-40 Lb (PF-1)
- Carlisle Foodservice Fryers