Shop All Cookware
This Product is Discontinued
Carlisle Foodservice
Fry Pan, Aluminum, 10 In, PK6 (Discontinued)
Mfr # 60910SERS
Zoro # G6701466
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Nonstick PTFE
- Overall Height (In.) 2 in
- Material Aluminum
- Handle Color Black
- Handle Aluminum/Dura-Kool Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 60910SERS
- Zoro # G6701466
- UPC # 077838840108
- Country of Origin China
- Category Cookware
Dimensions
Overall Height (In.) | 2 in |
Top Dia. (In.) | 10 in |
Details
Item | Fry Pan |
Type | Nonstick PTFE |
Material | Aluminum |
Handle Color | Black |
Handle | Aluminum/Dura-Kool Sleeve |
Description
Fry Pan, Handle Color Black, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.